Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778591

MPN #: BPS-49-BTS-B-PRO-MD

Genesis BPS™ Battery Powered Automatic Tube Stripper 100-240V, 50-60 Hz

Product Description
The BTS-B cordless, battery operated automatic tube stripper from Genesis BPS™ is a handheld laboratory tool designed to efficiently remove or "strip" fluid from flexible tubing without damaging the line. It features ergonomic, scissor-like handles and a smooth, contoured stripping surface that applies even pressure along the tubing. By sliding the stripper down the tubing, users can collect residual blood, buffer, or reagent that would otherwise remain trapped, improving sample recovery and ensuring consistent volumes for downstream processing. Durable construction, and a comfortable grip make it suitable for routine use in clinical, research, and bioprocessing environments.

The BTS B helps prevent the formation of blood coagulation in tubes and streamlines processes for production of blood components.

Main features:
  • Tilting rolling heads
  • Automatic start of work when the lever is closed
  • Detecting the end of the tube with built-in limit brake
  • Automatic stop when a bag is detected
  • Rolling heads with tube guide perforation
  • Optional table holder
  • Cordless, mains-free operation
  • Dual ball bearing drive
  • Tube stripping speed 27m/min
  • Charging time less than 6 hours
  • Battery capacity is sufficient for at least 500 donations (counted for 1,5m length standard tubbing)


PRICE
$4,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-49-BTS-B-PRO-MD
TypeTube Stripper
Package Quantity1
BrandGenesis Bps