Vestil Ratchet Appliance Cart with Thermo Plastic Rubber Wheels, 1200 lb. Cap., 66"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This appliance and vending machine cart is ideal for moving large, bulky, heavy appliances. Steel construction makes transporting bulky, awkward loads easy with superior control. A strap and tension bar are included with this unit to hold the product in place while transporting up or down stairways, hills, or uneven surfaces. Great for moving and maneuvering vending machines throughout workspace. Mold-on-rubber casters transport loads smoothly and evenly over rough or uneven floors.
PRICE
$419.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 17 in |
| Height | 66 in |
| Weight Capacity | 1200 lbs |
| Weight | 74 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 24 in |
| Noseplate Depth | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Power | Manual |
| Type | General Purpose |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | 4-Wheel |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | APPL-1200-66 |
| Handle Style | Dual Loop |
| Brand | Vestil |