Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217982

MPN #: RDC-100-10

Vestil™ 4-Wheel Steel Revolving Drum Cart, Polyolefin Wheels, 1000 lb. Capacity

Product Description
Designed to rotate a 55 gallon steel drum from the vertical position to the horizontal position so their contents may be emptied. Equipped with rollers for mixing. Includes a built in drip pan to provide a clean, safe work floor. Rolls on two (2) 3" swivel casters and two (2) 5" rigid casters. Simple one-person operation. Steel construction. Durable powder coat finish.

Features:
  • Transport drums in a horizontal position
  • Bottom pan to catch spills
  • Smooth surface to prevent damage
  • Leverage to vertical position when in proper point


PRICE
$636.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-7/8 in
Depth66-3/4 in
Height26-3/4 in
Weight Capacity1000 lbs
Weight50 lbs
Wheel Diameter5 & 3 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyolefin
TypeRevolving Drum Cart
ColorBlue
Wheel Type(2) Rigid, (2) Swivel
Capacity55 gal
MaterialSteel
Manufacturers Part NumberRDC-100-10
BrandVestil

Warranty

Warranty90 days