Vestil Steel Vertical Panel Cart, 51"L x 30-1/4"W x 47-1/2"H, 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This vertical panel cart supports multiple sizes of sheet material such as paneling, plywood, drywall or anything that is long, bulky and hard to handle. Ideal for lumberyards and hardware stores. Rolls on casters, center caster provides great maneuverability.
PRICE
$675.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 30-1/4 in |
| Height | 47-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 133 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Poly-on-Steel |
| Type | Panel Cart |
| Color | Blue |
| Wheel Type | (2) Rigid, (4) Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PANEL-V |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |