ANCRA Cargo® XHD Chain Binder, Grade 80 Hooks, 5/16" ‐ 3/8" Ratchet, 6600 LBS WLL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Built of high-strength drop-forged steel, Ancra Cargo® 5/16-in.-3/8-in. XHD ratchet load binder provides a durable and efficient means for securing transport chain. A yellow E-coat helps to resist the elements and improve visibility while the sturdy build provides up to 6,600 lbs of strength. A heavier welded barrel, two-piece handle with spring-loaded release rocker, and built-in thread stops to prevent over extension of threads work seamlessly together to offer superior efficiency and prevent the loss of load carrying capacity. To operate, simply attach chain links to either hook and pull the lever to tighten. The ratchet chain load binder accepts chain from 5/16-in. G70 up to 3/8-in.
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Weight | 12 lbs |
| Take Up | 6 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Binder |
| Color | Yellow |
| For Use With | 5/16 - 3/8 in Chain |
| Style | Ratcheting |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 50360-20 |
| Brand | Ancra |