CM Tornado 360° Ratchet Lever Hoist 3/4 Ton Capacity 10' Lift
Write a Review
|
Questions & Answers (0)
Product Description
CM® Tornado 360° Ratchet Lever Hoist 3/4 Ton Capacity 10' Lift
Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
PRICE
$779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 4-3/4 in |
| Height | 14-3/16 in |
| Weight Capacity | 1500 lbs |
| Weight | 16.8 lbs |
| Chain Size | .221 in |
| Handle Length | 12-7/8 in |
| Head Room | 12.6 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Color | Orange |
| Series | Tornado |
| Material | Aluminum |
| Operation | Manual |
| Chain Falls | 1 |
| Manufacturers Part Number | TOR07510 |
| Brand | CM |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ASME B30.21 |