Ratchet Links
Brand
Free Shipping
Length
Height
Price
Related Products
Single or Dual flow regulator with built-in on-off control plus system relief and pressure compensated Built-in differential style relief valve and on-off valve in a single compact body Permits easy installation with min. plumbing Detent hand knob for each flow control Easy to adjust flow, 11 positive positions Aluminum body All ports are 3/4" NPT, except 1/2" NPT spinner port Relief cartridge std. setting 1500 PSI (105 bar)
The 15 gallon stainless steel reservoir with micron Filter from Buyers Products is made of high-quality 304 stainless steel with welded-on carbon steel mounting brackets. Its sleek, polished appearance will stand up to salt and weather for long-lasting use, making it great for winter spreader applications. The reservoir has several features for optimal fluid operation, including a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge, an interior baffle between suction and discharge to aid in fluid cooling, and a magnetic drain plug to ...
The 15 gallon stainless steel reservoir with micron Filter from Buyers Products is made of high-quality 304 stainless steel with welded-on carbon steel mounting brackets. Its sleek, polished appearance will stand up to salt and weather for long lasting use and is great for winter spreader applications. The reservoir has several features for optimal fluid operation, including a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge an interior baffle between suction and discharge to aid in fluid cooling, and a magnetic drain plug to aid ...