Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128584

MPN #: 4614B/PTB

R&B Wire® Poly Bumper Truck, 14 Bushel Capacity, Blue

Product Description
Heavy duty poly truck with air cushion bumper system designed to protect walls, doors and equipment from expensive damage. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth finish allows for easy cleaning. Equipped with patented 5" Clean Wheel System™ casters in an all swivel configuration for enhanced manoeuvrability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 525 lbs. Total caster rating: 800 lbs.
This revolutionary NEW product was designed to protect your facility. The top rim soft vinyl bumper provides 360 degree protection for walls, doors, and equipment.

Features:
  • Powder-coated tubular steel base maximizes payload
  • Smooth interior finish - easy to clean
  • Heavy-duty wall thickness with rounded corners
  • Comes standard with our patented 5" Clean Wheel System™ casters
  • Upgrade to 6" casters at an additional cost. Semi and fully pneumatic available by calling.


PRICE
$679.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width33 in
Height36-1/4 in
Weight Capacity525 lbs
Weight84 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePlastic Box Truck with Bumper
ColorBlue
Caster Type(4) Swivel
Capacity Bushel14 bu
MaterialPolyethylene
Manufacturers Part Number4614B/PTB
DutyMedium Duty
Base MaterialSteel
BrandR&B Wire Products