Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134970

MPN #: BRT336722R8PHBK

Little Giant® Heavy-Duty Bar & Pipe Truck w/ 2 Rigid Casters, 5000 lb. Cap., 36"L x 72"W, Gray

Product Description
Capacity for this product per level is 2500 lbs. It should not exceed 5000 lbs. overall. Ideal for transporting roll goods and other long, bulky loads. Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention.

Features:
  • Three load levels
  • Three structural channel uprights with 1-1/2" square tube arms
  • Arms have 4-1/2" high stops on ends
  • 12 gauge steel lower deck
  • Platform height: 11"
  • Overall height: 59"
  • 8" x 2" phenolic wheels
  • 4 swivel casters with wheel brakes
  • 2 rigid and 2 swivel casters with floor lock


PRICE
$1,849.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height59 in
Weight Capacity5000 lbs
Weight280 lbs
Wheel Diameter8 in
Gauge12

Product Details

Assembly RequiredNo
TypeHeavy-Duty Bar & Pipe Truck
ColorGray
Wheel TypePhenolic
Number of Cradles6
MaterialSteel
DescriptionHeavy-Duty Bar & Pipe Truck
Manufacturers Part NumberBRT336722R8PHBK
BrandLittle Giant