Short Press-Fit Delrin Ball Plunger - Stainless Steel .315" Diameter
|
Questions & Answers (0)
Product Description
Spring plungers are used as detents as well as for push-on/push-off applications and ejectors.
PRICE
$2.36
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Diameter | 0.315 in |
| Pin Diameter | .315 in |
| Nose Length | 0.07 in |
| Body Length | 0.31 in |
| Nose Diameter | 0.26 in |
| Flange Diameter | 0.335 in |
| Flange Thickness | 0.04 in |
Product Details
| Start-End Pressure | 1.57 lbs |
| Final End Pressure | 2.81 lbs |
| Country of Origin | Import |
| Material | Stainless Steel |
| Description | Short Press-Fit Delrin Ball Plunger |
| Manufacturers Part Number | G10/NI |
| Brand | J.W. Winco |