Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278010

MPN #: 5600SO

Reliable 5600SO - 3/5 Thread Serger with Direct Drive Motor (Fully-Submerged Table)

Product Description
For joining two or more plies of fabric together (3 or 5 threads), or for "overedging" (3 threads), the 5600SO is a machine with a lot of versatility. It produces a soft seam, even at high speeds, and is suitable for light to medium weight fabrics. For sewing all kinds of woven and knit fabrics, the 5600SO with differential feed, stitch length regulator and fully automatic lubrication offers the whole package.

Features
  • 7,000-RPM high-speed operation
  • 3.8 mm stitch length
  • 5 mm needle gauge
  • 5.5 mm foot lift (max)
  • Push button needle positioning
  • Lower looper with micro-adjuster
  • Compact LED spot light
  • Instruction / parts manual included
  • Tool kit, drawer, thread stand included
  • Individually tested and sewn-off before shipping




PRICE
$1,999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width10 in
Height10 in
Weight140 lbs

Product Details

StyleThree-Five Thread
TypeSerger
IncludesFully-Submerged Table
Number of Needles2
ColorWhite
Manufacturers Part Number5600SO
BrandReliable

Warranty

Warranty1 Year Limited