Relay and Control RCM-400 ARM Replacement Roller Lever for RCM-400
One piece standard Roller Lever.
Relay and Control RCM-400 ARM Replacement Roller Lever For RCM-400
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.91 in |
| Width | 0.7 in |
| Depth | 11/16 in |
| Height | 0.5 in |
| Weight | 0.1 |
Product Details
| Type | Replacement Roller Lever For RCM-400 |
| Color | Silver |
| Manufacturers Part Number | RCM-400 ARM |
| Brand | Relay and Control |