Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB1955097

MPN #: 1290704

Portable Mobile Room Divider, 7'6"x19'6" Polycarbonate, Gray

Product Description
TheRoom Divider 360® is a high-quality folding portable partition that helps you maximize the use of your facility's space. The fiberglass panel construction offers enhanced, superior acoustics. Each Room Divider panel rotates 360° for infinite configuration possibilities using a patented 360 degree hinge. Unlike piano hinges used by other folding partitions, The Room Divider 360® hinge allows each panel to turn any direction, at any angle. The patented no-pinch seams between each panel also reduce the possibility of fingers getting pinched. The Room Divider 360 is a popular portable wall solution for offices, boardrooms, meeting rooms, and much more.

PRICE
$2,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width234 in
Height90 in
Thickness1 in

Product Details

Number of Panels7
TypeFolding Room Divider
Frame Color FamilyBlack
ColorGray
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialPlastic
Description7'6"x19'6" PC Gray Room Divider
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number1290704
WindowNo
BrandVersare

Warranty

Warranty3 yr