Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reach In Freezers

Reach-in freezers are essential appliances in the foodservice industry that offer ample cold storage capacity. Commercial reach in freezers maintain optimal temperatures to preserve food items, ensuring freshness and preventing spoilage. Designed for easy access and organization, reach in freezers simplify storage and retrieval.
27 Results

2 Section Freezers

2 Section Freezers
2 Section Freezers keep foods easily accessible and provide reliable commercial food storage. These two section reach-in freezers have solid doors, separate compartments, adjustable steel shelves, and swivel casters for mobility. The exterior digital thermometer offers easy temperature adjustment to ensure efficient energy consumption. Our commercial freezers come in various storage capacities.
CompareImageCapacityHeightWidthDepthNumber of DoorsNumber of ShelvesModel #Price
Nexel® Reach In Freezer, 2 Solid Doors, 47 Cu. Ft., Stainless Steel
47 ft³
82-1/2 in
54 in
32-1/4 in
2
6
Ships Same Day
WB243010
$2,399.00was $2999.00
Save $600.00 (20%)
True® TS-Series Reach In Freezer, Solid Door, 49 Cu. Ft., Stainless Steel
49 ft³
78-3/8 in
54-1/8 in
29-1/2 in
2
6
WBM2203555$7,980.80was $10749.00
Save $2768.20 (26%)
True® T-Series Reach-In Solid Swing Door Freezer, 35 Cu. Ft., Stainless Steel, Solid Doors
35 ft³
78-3/8 in
39-1/2 in
29-1/2 in
2
6
Ships Same Day
WBB454529
$6,891.67was $9299.00
Save $2407.33 (26%)
Arctic Air Reach In Freezer, 2 Solid Doors, 49 Cu. Ft., Stainless Steel
49 ft³
82-3/4 in
54 in
32-3/4 in
2
6
Ships Same Day
WBB1866473
$4,549.00
True® T-49F Freezer Reach-In 2 Section - 54-1/8"W X 29-1/2"D X 78-3/8"H
44.6 ft³
78-3/8 in
54-1/8 in
29-1/2 in
2
3
WBB454530$7,038.84was $7699.00
Save $660.16 (9%)
Turbo Air M3 Series Reach In Freezer, 2 Solid Doors, 42 Cu. Ft., Stainless Steel
42 ft³
78 in
51-3/4 in
30-3/4 in
2
6
WBB237475$7,029.00was $7399.00
Save $370.00 (5%)
Kelvinator® Reach-In Freezer, 2 Door, 49 Cu.ft, Stainless Steel
49 ft³
82-1/4 in
53-15/16 in
32-11/16 in
2
6
WBB3125506See price in cart
Hoshizaki F2A-FS, Freezer, Two Section Upright, Stainless Steel Doors
47.2 ft³
79-1/2 in
55 in
33-1/2 in
2
6
WB243109$8,159.00

Single Section Freezers

Single Section Freezers
Single Section Freezers are a compact storage option to effectively store and preserve frozen inventory in commercial kitchens. Our single section reach-in freezers feature precise temperature control for optimal energy efficiency and cost saving operations. With adjustable shelves and swivel casters, these solid door freezers are designed to be customizable and mobile. Dimensions vary per model.
Showing 1-10 of 13 results

3 Section Freezers

3 Section Freezers
Maximize your frozen food storage capabilities with our spacious 3 Section Freezers. With three compartments and nine adjustable shelves, these freezers are customizable to fit the needs of any commercial kitchen. The temperature controls and stainless steel construction ensures that our three door freezers are energy efficient and can preserve foods. Cubic ft. storage capacities vary.

2 Section Glass Door Freezers

2 Section Glass Door Freezers
2 Section Glass Door Freezers increase storage space, while offering maximum product visibility. Designed with thick glass doors, a stainless steel build, and adjustable digital thermostats with a range of temperatures, our glass display freezers ensure that products are kept cold for optimal preservation. These two door, commercial display freezers come in various sizes and capacities.

Single Section Glass Door Freezers

Single Section Glass Door Freezers
Single Section Glass Door Freezers enhance the visibility of your products for efficient inventory control. Our commercial glass door freezers have a range of temperatures to provide below freezing storage options for commercial kitchens and cafeterias. The swivel casters, digital thermostat with a LED display, and adjustable shelves make these glass door freezers accessible for users.