True® TS-Series Reach In Refrigerator 35 Cu. Ft. Stainless Steel, 2 Soild Swing Doors
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerated Merchandiser, two-section, (8) shelves, laminated vinyl exterior, white interior With 300 stainless steel floor, (2) Low-E thermal glass hinged door, fluorescent interior lights, 1/2 HP, 115 Volts/60/1-ph, 9.2 amps, NEMA 5-15P, Energy Star rated, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,349.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/2 in |
| Depth | 29-1/2 in |
| Height | 78-3/8 in |
Product Details
| Lock Type | Single Key Lock |
| Body Color Family | Black |
| Light | Yes |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Reversible | Yes |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Door Color Family | Black |
| Manufacturers Part Number | TS-35-HC |
| Brand | True |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 9.2 A |
| Hertz | 60 Hz |
| Handle Type | Horizontal Handle |
| Capacity | 35 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |