True® TS-Series Reach In Refrigerator 49 Cu. Ft. Stainless Steel, 2 Soild Swing Doors
Write a Review
|
Questions & Answers (0)
Product Description
The 55-inch wide True TS-49-HC refrigerator was made to endure the rigors of a commercial kitchen. Constructed from high tensile stainless steel with an aluminum back. This unit also features- LED interior lighting, swing style doors, magnetic door gaskets, recessed door handles exterior solar temperature display, 4-inch casters and much more.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$8,015.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 29-1/2 in |
| Height | 78-3/8 in |
Product Details
| Body Color Family | White |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Amperage | 9.1 A |
| Hertz | 60 Hz |
| Handle Type | Curved Handle |
| Adjustable Shelf | Yes |
| Capacity | 49 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Door Color Family | White |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | TS-49-HC |
| Brand | True |
Warranty
| Warranty | 5 yr |