True® Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H, ADA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Freezer, -10° F, (4) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) s/s door, 3" castors, front breathing, 1/2 HP, 115v/60/1-ph, 6.1 amps, NEMA 5-15P, 34" working height, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,299.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36-3/4 in |
| Height | 45-1/2 in |
| Weight | 335 lbs |
Product Details
| Body Color Family | White |
| Light | No |
| Door Type | Solid |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel |
| Number of Shelves | 4 |
| Phase | 1 |
| Manufacturers Part Number | TUC-48F-ADA |
| Brand | True |
| Type | Built-In Undercounter Freezer |
| Horsepower | 1/4 HP |
| Color | Silver |
| Amperage | 9.6 A |
| Series | Elite Series |
| Hertz | 60 Hz |
| Handle Type | Thin Handle |
| Capacity | 21.5 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
Warranty
| Warranty | 5 Years Limited Manufacturer's |
Compliance & Certifications
| NEMA | 5-15P |