Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173164

MPN #: K4595-XL

Lincoln Electric® Ready-Pak® Intermediate Education Welding Gear, XL

Product Description
Includes 18 separate PPE, tool or accessory products for all welding processes, grinding and oxyfuel cutting.

Viking™ 1740 Series Welding Helmet
The traditional leather sleeved welding jacket is constructed of split leather sleeves for added heat resistance and durability. While the jacket body is made of 9 oz. flame retardant cotton which meets ANSI D6413 for flame retardant fabrics.

2 Pairs of Welding Gloves
To provide optimal performance for multiple welding applications, the intermediate education welding gear package has 2 pairs of welding gloves which provide different features and benefits intended for Stick, MIG, Flux Core or TIG Welding.

Professional Face Protection
For full face protection for grinding applications, the OMNIShield Professional Face Shield has a high density contoured lens which is 90% thicker than a traditional face shield. This added protection is coupled with multi-axis headgear to enhance comfort and provide a personalized fit.

Welders Backpack
The Welders All-In-One Backpack is a versatile storage solution for all types of welders and fabricators. The unique design allows for easy-to-access storage of personal protective equipment, tools and consumables with separate capacity for a laptop and textbooks.

Industry Leading Optics:
  • 1740 Series Auto-darkening Welding Helmet reduces training time and increases productivity
  • Leather Sleeved Welding Jacket provides enhanced upper body protection and improved durability
  • Welders Backpack improves storage organization, capacity and comfort
  • Complete tool set for setup, welding and inspection
  • Welding Helmets ADF Viewing Area: 6.3 sq. in
  • Welding Helmets Control Type: Analog
  • Welding Helmets Headgear Type: Ratchet
  • Welding Helmets Weight: 1.16 lbs
  • Welding Helmets Cartridge Size: 4-5/16" x 3-9/16"
  • Welding Helmets Light to Dark Switch Time: 1/25,000s
  • Welding Helmets Manufacturer Color/Finish: Matte Black
  • Welding Helmets Number of Sensors: 2
  • Welding Helmets Power Supply: Solar Cell with Replaceable AAA Batteries
  • Welding Helmets TIG Rating: ≥5 Amps AC/DC

Includes:
  • (1) K3282-3 Viking™ 1740 Black Welding Helmet
  • (1) K3106-L Traditional Split Leather-Sleeved Jacket - Black
  • (1) K3740-1 Welders Backpack
  • (1) K2981-L Premium Pearl Elkskin Welding Gloves
  • (1) K2981-L Leather TIG Welding Gloves
  • (1) K2967-1 Lincoln Sartlite IR 5 Safety Glasses
  • (1) K3104-1 Traditional Safety Glasses
  • (1) K3752-1 OMNIShield Faceshield - Dual Coating
  • (1) K4683-M XLR Medium Mask P100 Respirator
  • (1) K3203-ALL Welding Cap - All American
  • (1) K4014-1 Welding Pliers
  • (1) K4021-1 Chipping Hammer with Wire Brush
  • (1) K3720-1 Weld Fillet Gauge Set
  • (1) K3721-1 C-Clamp
  • (1) K3722-1 Tape Measure 25 ft
  • (1) K3724-1 Tip Cleaner
  • (1) K3725-1 Flat Soap Stone Holder with 1 Soap Stone
  • (1) K3727-1 Flint Striker


PRICE
$779.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeWelding Gear Kit
ColorMulti-colored
SeriesReady-Pak®
Light StateVariable 9-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors2
MaterialThermoplastic
Welding Helmet TypeAuto-Darkening
Lens Shade9 to 13
DescriptionIntermediate Education Welding Gear
Package Quantity1
Shade RangeW9 to W13
Manufacturers Part NumberK4595-XL
SuspensionRatchet
Adjustable Shade Range9 to 13
TIG CapabilitiesGreater And Equals to 5 Amps AC/DC
Lens QualityDIN Rating 1/1/1/1
BrandLincoln Electric

Compliance & Certifications

CertificationsANSI D6415