Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173160

MPN #: K4550-3

Lincoln Electric® Viking™ 3250D FGS Powered Air Purifying Respirator w/ Extended Battery

Product Description
Viking™ 3250D FGS® Powered Air Purifying Respirator
The NIOSH 42 CFR Part 84 approved loosing fitting positive pressure respirator purifies ambient air from the shop and delivers filtered, breathable air to operator. The top features include an intelligent blower system with HEPA filter, integrated grind shield & side windows and an extra-large widescreen 12.5 Sq. Inch auto-darkening lens with our exclusive 4C® Lens technology.

Maximizing Field of View
The integrated clear grind shield and shade 5 side windows increase field of view in both the open and closed positions.

Industry Leading Optics:
  • 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle
  • Perfect 1/1/1/1 Optical Clarity - This rating is determined by measuring blurriness, distortion, shade consistency and angle uniformity of the auto-darkening welding lens
  • Extra Large Viewing Area - The 12.5 square inch auto darkening lens provides a large field of view to increase versatility and operator control

Features:
  • Maximizing Field of View - Integrated clear grind shield and IR 5 side window expand field of view to offer productivity and safety enhancements
  • HEPA Filter - Multi-component filter system provides 99.97% particulate filtration at 0.3 microns
  • Intelligent Blower - LED display, audible & vibratory alerts, automatic speed adjustments
  • All Day Comfort - 4 Axis adjustable headgear evenly distribute weights and improves comfort
  • Respiratory Protection Assigned Protection Factor: 25 APF
  • Respiratory Protection ADF Viewing Area: 2-15/16" x 4-1/4" (75 x 108 mm)
  • Respiratory Protection Control Type: Digital
  • Respiratory Protection Headgear Type: Advanced Pivot
  • Respiratory Protection Air Flow Low Speed: 180+ Ipm (6+ cfm) High Speed: 210+ Ipm (7.4+ cfm)
  • Respiratory Protection Battery Charge Time: 3 Hours
  • Respiratory Protection Battery Charges: 500
  • Respiratory Protection Battery Life: 9 Hours
  • Respiratory Protection Alarms: Audible & Vibratory alarms for low battery and filter life

Includes:
  • (1) Viking® 3250D FGS PAPR Welding Helmet
  • (1) KP3944-1 Viking® PAPR Blower Unit
  • KP5123-1 Padded Belt 29-52 in
  • KP5124-1 Shoulder Straps
  • KP5122-1 Hose with FR Cover
  • KP3424-2 HEPA Filters
  • KP3935-1 Pre-Filter
  • KP3936-1 Spark Screen
  • (1) KP3938-1 Extended Capacity Lithium Ion Battery
  • KP3932-1 120V Battery Charger
  • (1) Industrial Duffle Bag
  • (7) KP3700-1 Outside Cover Lenses - FGS Series
  • (7) KP3701-1 Inside Cover Lenses - FGS Series
  • Instruction Manual


PRICE
$4,249.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Viewing Area2-15/16 x 4-1/4

Product Details

TypeWelding Accessories
MaterialThermoplastic
Package Quantity1
DescriptionPowered Air Purifying Respirator With Extended Battery
ColorMulti-colored
SeriesViking™ 3250D FGS®
Manufacturers Part NumberK4550-3
Lens QualityDIN Rating 1/1/1/1
BrandLincoln Electric

Warranty

Warranty3 Years On Helmet Auto Darkening Lens, 1 Year On Blower Assembly yr

Compliance & Certifications

CertificationsNIOSH Approved