Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173167

MPN #: KP3045-3

Lincoln Electric® Viking™ 3350 ADF Cartridge Kit, Shade 5 - 13, Gray

Product Description
Replacement Auto-Darkening Cartridge for Viking™ 3350 Series Welding Helmets.

Industry Leading Optics:
  • The 114 X 133mm auto darkening lens provides a large field of view to increase versatility and operator control
  • 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle
  • Shade 5 - 13, plus Grind Mode


PRICE
$615.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width3-1/2 in

Product Details

TypeADF Cartridge Kit
ColorGray
SeriesViking™ 3350
Grind ModeYes
MaterialThermoplastic
Lens Shade5 to 13
DescriptionADF Cartridge Kit
Package Quantity1
Shade RangeW5 to W13
Manufacturers Part NumberKP3045-3
BrandLincoln Electric

Compliance & Certifications

CertificationsANSI