Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143937

MPN #: 33466

United Scientific™ Reagent Bottle, Wide Mouth, HDPE, 1000ml Capacity, Amber, Pack of 6

Product Description
United Scientific™ Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included. Bottles are available in multiple capacities.

Features:
  • Protect light-sensitive materials during shipping and storage. Meet USP requirements for storage of light-sensitive materials
  • Manufactured from USP Class VI resin that is FDA-21CFR compliant for food contact
  • Free of heavy metals, with leakproof closure with integrated seal ring
  • Precision molded for consistent wall thickness and smooth interior and exterior surfaces

PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-7/8 in
Diameter2-1/16

Product Details

TypeReagent Bottle
Neck Finish63-430
ColorBrown
Cap MaterialPolypropylene
Capacity1000
Closure TypeScrew Closure
MaterialPolyethylene
Package Quantity6
Manufacturers Part Number33466
Cap Color FamilyBrown
BrandUnited Scientific