Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224685

MPN #: DS2185-0032

Thermo Scientific Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure, 1L, Case of 24

Product Description
Conduct light-duty, general purpose applications where a heavier bottle is not required with Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure. These high density polyethylene bottles are lightweight versions of the original Nalgene Amber Lab Quality bottle. Opaque amber color reduces UV light transmissions to protect light-sensitive liquids. Useful for storage, shipping and packaging, they offer excellent chemical resistance to most acids, bases and alcohols. Includes Amber polypropylene screw closures.

Features:
  • Economical and recyclable; designed for single use
  • Can be used in freezer to -100°C (-148°F) for long term storage
  • Linerless caps ensure leak proof performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$295.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-13/16 in
Diameter91 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish63
ColorBrown
Closure63mm
Cap MaterialPP
Capacity1
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionWide Mouth Economy Bottle
Package Quantity24
Manufacturers Part NumberDS2185-0032
Cap Color FamilyAmber
BrandNalgene