Model # :WB292680
Global Industrial Rear Caster For 2.5 Ton Portable AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 292680 |
| Type | Caster |
| For Use With | 292663 |
| Color | Silver |
| Brand | Global Industrial |
Related Products
AC Protection Cage for Residential Units 3' x 3', T-Rex3x3 Reduce vandalism & theft of outside residential air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple. Easy access for A/C service technicians. Patent pending cage design -- the top panel secures all side panels and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has mounting flexibility and includes: ...
Streamline® Plain End Line Set with 3/8" Suction Insulation, 3/8" OD x 7/8" OD x 50'L, Black Streamline® Standard and Mini-split Line Sets have been an industry leader for decades. We leverage our many years of experience and expertise producing copper tube in every line set we make. From liquid line and suction line handling to unique insulations applications and packaging, every Streamline® Standard and Mini-split Line Set meets our rigorous standards for quality and consistency. With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and ...
Slimduct® 77mm (2-3/4") Soffit Inlet, White Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.
Slimduct® 100mm (3-3/4") Duct, Brown Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.
Reduce vandalism & theft of outside residential air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple. Easy access for A/C service technicians. Patent pending cage design -- the top panel secures all side panels and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has mounting flexibility and includes: 1. 6' Extended posts for embedded ground mounts set in ...