With composite housing, this heavy-duty cut-off tool is designed for durability and on-the-job performance. Ideal for cutting through mufflers, tailpipes, nuts, and bolts, this tool is perfect for any vehicle repair market. This tool's reversible function allows you to control the direction of the spark safely so you can use it in any direction. Thanks to its composite housing's insulation, this tool can be used for prolonged periods of time without worrying about cold outside air. . This tool contains a unique system that prevents accidental throttle operation by utilising a spring-loaded latch that resets each time the lever is released.
Ingersoll Rand Rear Exhaust Reversible Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/16 in |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Hose Inside Diameter | 3/8 in |
| Air Inlet | 1/4 in |
| Wheel Size | 3 in |
Product Details
| RPM | 20000 rpm |
| Type | Air Reversible Cut off Tool |
| CFM | 26 CFM |
| Color | Gray |
| Wheel Type | Type 1 |
| Reversible | Yes |
| Material | Composite |
| Description | Heavy Duty Cut-off tool |
| Package Quantity | 1 |
| Manufacturers Part Number | 426 |
| PSI | 90 psi |
| Grade | Professional |
| Exhaust | Rear |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |