Eagle Professional Grade 3" Air Cut Off Tool EGA-510
Write a Review
|
Questions & Answers (0)
Product Description
Eagle Professional Grade Cut Off Tools are ideal for cutting sheet metals, composite materials and more. Features variable speed control and throttle lever with safety lock. Tools are made with a lightweight ergonomic design and comfort grip to diminish fatigue during long periods of use. 20,000 RPM operation. 3" wheel.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Arbor Size | 3/8 |
| Wheel Size | 3 in |
Product Details
| Description | Air Cut Off Tool |
| Manufacturers Part Number | EGA-510 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Grade | Professional |
| CFM @ 90 PSI | 3.6 SCFM CFM |
| Free Speed | 20000 rpm |
| Exhaust | Rear |
| Brand | Eagle |