Rear Wheel Kit (Pair) for Global Industrial Long Deck Mobile Scissor Lift 988932
Model # :WBB3778194
Rear Wheel Kit (Pair) for Global Industrial Long Deck Mobile Scissor Lift 988932
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3778194 |
| Type | Wheel Kit |
| For Use With | 988932 |
| Material | Polyurethane |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Related Products
Snap-Loc® Wood Dolly Kit 1,800 lb. Super Duty with 6" Polyurethane Casters (Wood not included) Features: Customizable to Any Size: Use 2"x 6" wood studs cut to the width and length you need to fit your specific projects (wood not included). Change wood size anytime, Kit can be disassembled and reused Easy Rolling: Precession ball-bearing, 6 inch solid polyurethane non-marking caster wheel for easiest rolling of very heavy loads on hard surfaces and most flooring. Brakes hold Dolly on hills Made in USA Built to Last: USA heavy duty galvanized corner brackets are impervious to ...
Kit includes SW45650 3′ - 6′ Perfect Pole Telescoping Handle; SW19140 Soft Washing Tool; SW21215 Quik Dry Water Blade Adapter; SW21414 14" Quik Dry Water Blade; SW38855 PVA Drying Cloth; SW61900 Finger Wheel Tool; SW77345 7.5" Soft Flagged Deck Brush; SW55450 Dual Axis Swivel Plate; SW55220 White (Fine) Scrub Pad; SW61855 Genuine Sheepskin Wash Mitt with Thumb; Terry Micro Fiber Towel; SW81400 Cleaning Kit Carry Bag.
The indented back and open frame design of this dolly make it ideal for moving drywall, paneling and plywood around tight corners. Heavy duty 1-¼" tubular steel frame surrounds the entire chassis for added strength, and rounded corners help to prevent wall and doorway damage. Strategically angled deck and tubular steel uprights are designed to prevent load slippage. All-welded construction with a durable powder coat finish. Bolt-on 8" mold-on rubber casters (2 swivel, 2 rigid) are easily installed and provide long-lasting performance.
Snap-Loc® Wood Dolly Do It Yourself Kit (Wood and Casters not included) Features: Customizable to Any Size: Use 2"x 6" wood studs cut to the width and length you need to fit your specific projects (wood not included). Change wood size anytime, Kit can be disassembled and reused Choose Your Own Casters: Supply your own casters that fit your specific projects (Snap-Loc® casters sold separately) Made in USA Built to Last: USA heavy duty galvanized corner brackets are impervious to contaminants/weather. Caster bolts and bracket screws firmly lock wood in place Versatile Solutions: Optional ...
Snap-Loc® Wood Dolly Kit 1,600 lb. Extreme Duty with 6" Synthetic Rubber Casters (Wood not included) Features: Customizable to Any Size: Use 2"x 6" wood studs cut to the width and length you need to fit your specific projects (wood not included). Change wood size anytime, Kit can be disassembled and reused Easy Rolling: Precession ball-bearing, 6 inch solid synthetic stealth cushioned caster wheels for use on hard surfaces, dirt, gravel, grass and sensitive flooring. Brakes hold Dolly on hills Made in USA Built to Last: USA heavy duty galvanized corner brackets are impervious to ...