ASI SURFACE MOUNTED SANITARY NAPKIN DISPOSAL
Easily Dispose Of Sanitary Napkins In Bathrooms With These Disposal Units.
Surface mounted sanitary napkin disposal is made using 22 gauge, Type 304 stainless steel door and cabinet. All exposed surfaces features a #4 satin finish. Top cover is attached to cabinet with a full length 3/16" dia. stainless steel piano hinge. Structural assembly of body and door components is welded for extra strength. Measures 7-1/2"W x 3-7/8"D x 10"H.
ASI® Surface Mounted Sanitary Napkin Disposal - 10-0852
|
Questions & Answers (0)
Product Description
PRICE
$44.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 3-7/8 in |
| Height | 10 in |
Product Details
| Style | Single Sided |
| Type | Sanitary Receptacle |
| Mounting Location | Wall, Surface Mount |
| Capacity | 1-1/5 Gallon |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Stainless |
| Manufacturers Part Number | 10-0852 |
| Brand | American Specialties |