Recessed Vertical 1250 Series, 5 Door Mailbox, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Florence vertical mailboxes have long been the ideal solution for small apartment homes. Constructed of corrosion resistant anodized aluminum, these recessed mounted mailboxes are the product of choice for facilities with limited wall cavity space. The top-loading units are protected from the weather. Feature 5-pin cylinder tenant cam locks with two keys (1,000 key changes) and resident name and number ID card holders. Verticals are USPS STD-4B+ approved for replacement uses. Warranty of 5 years.
PRICE
$599.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/8 in |
| Depth | 6-3/8 in |
| Height | 19-1/8 in |
| Weight | 29 lbs |
| Mailbox Dimensions (W x D x H) | 5-1/2" x 6" x 16" |
Product Details
| Assembly Required | No |
| Type | Top Loading Master Access |
| Color | Silver |
| Series | 1250 |
| Style | Recessed |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 1250-5HA |
| Number of Mailboxes | 5 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |