Surface Mount Vertical 1250 Series, 3 Door Mailbox, Anodized Aluminum
|
Questions & Answers (0)
Product Description
Florence vertical mailboxes have long been the ideal solution for small apartment homes. Constructed of corrosion resistant anodized aluminum, these surface mounted top-loading mailboxes are protected from the weather. Feature 5-pin cylinder tenant cam locks with two keys (1,000 key changes) and resident name and number ID card holders. Verticals are USPS STD-4B+ approved for replacement uses. Warranty of 5 years.
PRICE
$359.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 6-7/8 in |
| Height | 19-1/8 in |
| Weight | 20 lbs |
| Mailbox Dimensions (W x D x H) | 5-1/2" x 6" x 16" |
Product Details
| Assembly Required | No |
| Type | Top Loading Master Access |
| Color | Silver |
| Series | 1250 |
| Style | Surface Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 12503SMSHA |
| Number of Mailboxes | 3 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |