Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220327

MPN #: SD5619-02

Skil® Rechargeable 4V Twist 2.0 Screwdriver with 28 Piece Bit Kit In Case, 240 RPM

Product Description
From assembling furniture and toys to tightening screws in hard-to-reach cabinets, get small jobs and repairs done quickly and comfortably with the Skil® Twist 2.0 4V Rechargeable Screwdriver. This ergonomic electric screwdriver features a patent-pending pivoting head that locks between three positions - 0, 22.5, and 45 degrees - for improved comfort in tight spaces. It features three torque settings that allow you to adapt to the application at hand. Its trigger button is conveniently located for easy one-finger use, and its bright LED lights up dark spaces. The power screwdriver's integrated battery features a USB-C charging port with included cable for convenient recharging.

Includes:
  • Screwdriver
  • USB-A to USB-C Charging Cable
  • Plastic Case
  • 28-Piece Bit Kit; (22) 1-inch bits, (5) 2-inch slim bits, and a 2-3/8 inch magnetic bit holder


PRICE
$46.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque3.5 - 22 lb-in
Chuck Size1/4 in

Product Details

Max RPM240 rpm
TypeRechargeable Screwdriver
Number of Batteries1
Voltage4 V
IncludesUSB-A to USB-C Charging Cable, Plastic Case, 28-Piece Bit Kit
DescriptionRechargeable 4V Twist 2.0 Screwdriver with 28 Piece Bit Kit
ColorRed/Black
Manufacturers Part NumberSD5619-02
KitKit
BrandSkil