Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1403109

MPN #: 2402-20

Milwaukee 2402-20 M12 FUEL 1/4" Hex 2-Speed Screwdriver (Bare Tool Only)

Product Description
Milwaukee® 2402-20 M12 FUEL™ 1/4" Hex 2-Speed Screwdriver

The M12™ FUEL™ 1/4" Hex 2-speed Screwdriver delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 2X more runtime. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack (sold separately) delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The onboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M12 FUEL 1/4" Hex 2-speed Screwdriver's optimized design results in superior speed for greater productivity on the jobsite. Its compact size allows users to work in tight spaces. The built-in LED worklight illuminates work surfaces in dark work spots.

Features:
  • POWERSTATE™ Brushless Motor: Delivers up to 325 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$159.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Chuck Size1/4 in
Torque325 lb-in

Product Details

Battery TypeLithium-Ion
Max RPM1700 rpm
Type2-Speed Screwdriver
Capacity in Steel1/2"
Batteries IncludedNo
StylePistol Grip
LED LightYes
Voltage12 V
IncludesBare Tool Only
Number of Chargers Included1
DescriptionCordless Power Screwdriver
Package Quantity1
Manufacturers Part Number2402-20
VAC BaseYes
BrandMilwaukee

Warranty

Warranty5 yr