Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131311

MPN #: FX1611-Z

Flex Drywall Screw Gun w/ Magazine, Brushless, 24V, Bare Tool Only

Product Description
Hang sheet after sheet with ease with the FLEX 24V Drywall Screw Gun with Magazine. This lightweight screw gun arms you with ultimate in speed and efficiency. Lock-on mode delivers continuous power to secure drywall panels. Setup is easy with tool-free adjustments. The bright, built-in LED light illuminates dark spaces. All this performance is built on the FLEX Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by the FLEX Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFLEX.com through December 31, 2022.

Features:
  • 20% more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan chargers (batteries and chargers sold separately)
  • Every FLEX 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • Included Screw Magazine for maximum efficiency
  • Lock on Switch provides continuous power for productive, uninterrupted use
  • Lightweight for maximum comfort and control
  • Simple, tool-free attachment adjustments for optimal efficiency
  • Compatible with all FLEX 24V batteries, chargers and tools (battery and charger sold separately)
  • Register your new products and get a full 5-year warranty on your FLEX 24V tools, batteries and chargers


PRICE
$179.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Weight3 lbs
Tool Weight2.5 lbs

Product Details

Battery TypeLithium-Ion
Max RPM4500 rpm
TypeDrywall Screw Gun w/ Magazine
ColorGray
KitKit
Batteries IncludedNo
StylePistol Grip
LED LightYes
Voltage24 V
Manufacturers Part NumberFX1611-Z
BrandFLEX
Bit Type1/4" Hex

Warranty

Warranty5 yr