Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136173

MPN #: 4429

Ingersoll Rand® Industrial Aerospace Riveters, 7.6 CFM, 1/4" Air Inlet, 5000 SPM

Product Description
The 4429 air reciprocating saws is versatile air saw designed for all types of cutting tasks, including intricate shapes and light radius curves in various materials as well as plastics, fiberglass, composite, aluminum and sheet metals.

Features:
  • Lock-Out Lever: These saws contain a tease trigger with a unique lock-off system that prevents accidental throttle operation by utilizing a spring-loaded latch that resets each time the lever is released.
  • Piped Away Exhaust: Piped away exhaust for a cleaner work area.
  • Access
    With an inline configuration, for easier access in tight spaces, so even the toughest jobs can get done
  • Reliability
    With a guide that increases blade life, you can count on this tool to last
    3/8" Stroke length
    5750 Strokes per minute
    Tool delivered with (6) High Speed Steel Cutting Blades
Available set of blades:
  • P4FS-6 : set of 6 fine blades, 12 teeth's per cm
  • P4CS-6 : set of 6 coarse blades, 10 teeth's per cm
  • P4EV-6 : set of 6 variable blades, 14-18 teeth's per cm


PRICE
$199.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Height2-11/16 in
Weight2 lbs
Air Connections NPT1/4 in

Product Details

CFM7.6 CFM
ColorBlack
Air Inlet Thread Size (NPT)1/4 in
Max PSI90 psi
MaterialAluminum
DescriptionIndustrial Aerospace Riveters
Manufacturers Part Number4429
Average CFM4 CFM
BrandIngersoll Rand

Warranty

Warranty1 yr