- Air Reciprocating Saw Blades, 6-pack Fine Pitch
- Bi-Metal Technology: a solid-state diffusion process that applies high-speed steel to both edges of the backing materials, increasing the contact area by 170%
- New Tooth Profile that reduces frictional heat generated during the cutting process to enhance performance
Ingersoll Rand® Fine Pitch Air Reciprocating Saw Blade, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 1-3/16 in |
| Height | 1/2 in |
| Weight | 0.7 lbs |
Product Details
| Material | Metal, Steel |
| Description | Fine Pitch Air Reciprocating Saw Blade |
| Color | Red |
| Manufacturers Part Number | P4FS-6 |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |