Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227736

MPN #: 8941098870

Chicago Pneumatic Blind Air Riveter, 8.7 CFM, 1/4" Air Inlet

Product Description
The CP988 series offers a complete range of professional pneumatic blind riveters and pneumatic blind nut riveters. The coverage of this new range is wide and can process blind rivets from 3.0 up to 7.8mm in steel and stainless steel or blind nut rivets in all materials from M3 to M12 (depending on model).

Benefits:
  • Powerful with high setting forces
  • Comfortable and safe with low vibration and kickback
  • Cold insulating composite handle higher comfort
  • Flexible air connection with 360° rotation option
  • Robust with an industrial-grade aluminum alloy cylinder material


PRICE
$1,097.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-11/16 in
Width5-1/8 in
Height13-11/16 in
Weight6 lbs
Air Connections NPT1/4 in

Product Details

CFM8.7 CFM
ColorRed/Black
Max PSI90 psi
MaterialAluminium
Manufacturers Part Number8941098870
Average CFM8.7 CFM
BrandChicago Pneumatic

Warranty

Warranty1 yr