Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB193585

Global Industrial™ Reclosable Poly Bags, 10" W x 12"L, 6 Mil, 500/Pack

Product Description
These bags have been chosen for their ability to rival any reclosable bag and offer savings. Our zip tops offer a surprising combination of clarity and quality without sacrificing the features you demand. The bags are made of 100% virgin low-density polyethylene (LDPE) resin that meets FDA and USDA specifications. Bags open along the width.

Features:
  • Single track zipper extends the width of the bag and keeps products clean and free from moisture.
  • Heavy-duty bags are puncture resistant.
  • Zipper bags can be reused.
  • Bags meet FDA and USDA requirements.
  • Sizes listed are the inside usable dimensions of the bag.


PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
149.95
Buy 2 units
145.95Save $4.00 (3%)
Buy 3+ units
139.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10 in
Thickness6 mil

Product Details

Package Quantity500
ColorClear
Manufacturers Part NumberB193585
ClosureSlide Seal
BrandGlobal Industrial
RecyclableNo