- Available with or without F30852-0000 needle type polyethylene faucet with 12.7mm (½") bore
- Resistant to most acids and all alkalis
- Wide top flanges
- Include covers
- Can be supplied with spigots, fittings, dams, partitions, etc; contact us for quotations on special sizes and fabrication in polypropylene and PVC
SP Bel-Art Heavy Duty Polyethylene Rectangular Tank with Top Flanges and Faucet, 11 x 11 x 10"
Write a Review
|
Questions & Answers (0)
Product Description
Seamless, rotational-molded polyethylene plastic tanks are lightweight and easy-to-handle.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H34092-0000 |
| Type | With Faucet |
| Capacity | 19 Liters (5Gal) gal |
| Material | Polyethylene (PE) |
| Shape | Square |
| Brand | Bel-Art |