Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1599791

MPN #: SK4400

AT-A-GLANCE® DayMinder Daily Appointment Book, 8 x 5, Black Cover, 12-Month (Jan to Dec): 2026

Product Description
Soothing blue ruling accented with gray day bar. Use at desk or on the go.

Features:
  • Size: 4-7/8" x 8"
  • Page Color/Theme: White
  • Appointment Ruling: Hourly, 7 AM to 5 PM (Mon.-Sat.),Open Scheduling (Sun.)
  • Page Format: One Weekday per Page,Saturday/Sunday Combined
  • .


Larger Quantity Quotes Available. Please call 1-888-978-7759.

PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-7/8 in
Height8 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day
Calendar TypeDates Only
DescriptionRecycled Daily Appointment Book, Black
Date FormatDaily
Package Quantity1
Manufacturers Part NumberSK4400
Cover MaterialSimulated Leather
BrandAt-A-Glance

Compliance & Certifications

CertificationsEPA/CPG Compliant