MATTE FILM, 5 MIL, 36" X 125' ROLL
Matte Film, 5 mil, 36" x 125' Roll. Keep track of changes during the review process. Redraw in pen, pencil, or marker on the erasable side, write with pen on the traditional drafting coating on the opposite side. This smear-resistant, archivable, and recyclable film produces sharp black and color lines and uniform solid areas and is ideal for original and high-volume reproducible drawings.Matte Film, 5 Mil, 36" X 125' Roll
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 ft |
| Width | 36 in |
| Weight | 160 g/m2 lbs |
| Paper Thickness | 5 mil |
Product Details
| Color | White |
| For Use With | HP Designjet Printers |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Style | Large Format Paper |
| Description | Matte Film |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | HEW51642B |
| Brightness | 72 |
| Brand | HP |