Pacon® Sulphite Drawing Paper 18" x 24" White 500 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Use multipurpose, bright-white drawing paper for all types of dry media. Recyclable, heavyweight sulfite paper offers excellent tooth and retention.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 24 in |
| Paper Size | 18 x 24 |
Product Details
| Style | Drawing Paper |
| Package Quantity | 500 Sheets/Pad |
| Description | Sulphite Bright White Drawing Paper |
| Color | White |
| Manufacturers Part Number | 4718 |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |