Sustnbl AirPulp PaperWave Roll, 4 Chamber, Perforated at 6", 16"W x 650'L, 2 Mil, Brown, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PaperWave Type 8.3 - made out of 100% recycled paper. A clear statement on sustainability. Suitable as intermediate bubble cushion with crosswise wrapping. The air cushion is made of 100% recycled paper (regrowing raw materials), the wafer-thin home compostable sealing layer has no negative impact on the recyclability.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 650 ft |
| Width | 16 in |
| Weight | 13.2 lbs |
Product Details
| Type | PaperWave Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Description | 4-Chamber Air Cushion Wrapper |
| Color | Brown |
| Manufacturers Part Number | Paperwave 8.3 |
| Brand | Sustnbl |
| Recyclable | Yes |