Features:
- Designed for bakery or industrial use
- Paper content is 100% recycled - with up to 40% post-consumer recycled
- Available in pre-cut ties or spooled to run in your current application equipment, no changeover required
Model # :WBB3203147
MPN #: PBTW6
Weights & Dimensions
| Length | 6 |
| Width | 5/32 in |
Product Details
| Manufacturers Part Number | PBTW6 |
| Material | Paper |
| Package Quantity | 2000 |
| Color | Brown |