Nature Saver® Recycled Plastic Clipboard, 9" x 12-1/2", Blue
|
Questions & Answers (0)
Product Description
Plastic clipboard is equipped with a heavy-duty, industrial steel clip. Clip holds up to 1" of paper. Unbreakable board is made with a high percentage of recycled material.
PRICE
$4.33
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12-1/2 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Blue |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Recycled Plastic Clipboard |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | NAT01542 |
| Sheet Capacity | 1" |
| Brand | Nature Saver |