Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lion

Model # :WBB843783

MPN #: LIOCB290VBL

Lion® Recycled Plastic Clipboard, 11" x 17", Portrait, Blue

Product Description
Clipboard is sized for computer printouts. One-touch, all-steel clamp holds papers securely. Tough, high-impact PET lasts for years. Clipboard is made with a high percentage of recycled material.

Features

  • Incorporates 1/2" high, one-touch, all steel low-profile clip to hold up to 180 sheets securely
  • Board is made of 96.8% recycled plastic bottles, which is tough, high-impact PET for long-lasting use
  • Hang hole for extra convenience
  • Orientation: Vertical; Sheet size: 11" x 17"; Dimension: 11-5/6" x 18-2/3"; Sheet capacity: 180
  • Post-consumer materials: 73%, CPG and SABRC certified
PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-13/16 in
Height18-11/16 in
Sheet Size11x17

Product Details

TypeClipboard
File Size TypeTabloid
OrientationPortrait
ColorBlue
Fastener StyleClip Fastener
StyleHeavy Duty
DescriptionRecycled Plastic Clipboard
Clipboard MaterialPlastic
Package Quantity1
Manufacturers Part NumberLIOCB290VBL
Sheet Capacity180 Sheets
BrandLion