Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250208

MPN #: 70-035-05

AT-A-GLANCE® Weekly Planner, 4.5 x 2.5, Black Cover, 12-Month (Jan to Dec): 2026

Product Description
Fits in shirt pocket, so it's always available. Unruled daily blocks for jotting down appointments or notes.

Features:
  • Size: 2-1/2" x 4-1/2"
  • Page Color/Theme: White
  • Appointment Ruling: None
  • Calendar Term12-Month (Jan.-Dec.)
  • Page Format: One Week per Two-Page Spread
  • Appointment Ruling: Open Scheduling
  • Nonrefillable
  • Wirebound
  • Cover Material: Simulated Leather


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$19.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width2-1/2 in
Height4-1/2 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Week Per 2 Page
DescriptionPocket Weekly Planning Book
Date FormatWeekly
Package Quantity1
Manufacturers Part Number70-035-05
ShapeSquare
BrandAt-A-Glance