ZING RecycLockout Group Lockout Box (Yellow), 6061Y
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Lockout Box, portable with retractable carry handle, high visible yellow, accepts 12 padlocks on the box and 1 on the latch, inner shelf provides extra security of stored keys, heavy-duty recycled 18 guage stainless steel, measures 6.25"H x 9"W x 4"D, Made in the USA.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 4 in |
| Height | 6-1/4 in |
| Size | 9 x 4 x 6.25 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Group Lockout |
| Padlock Capacity | 13 |
| Color | Yellow |
| Number of Locking Points | 13 |
| For Use With | Group Lockout |
| Material | Steel |
| Description | RecycLockout Group Lockout Box |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |