ZING RecycLockout Lockout Tagout, Forklift Propane Tank, Recycled Plastic, 7293
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Forklift Propane Tank Lockout, locks out LP gas cylinder handwheels up to 2-3/16" diameter, accommodates 3 padlocks, 100% recycled yellow HDPE with highly visible label "DO NOT OPERATE", measures 2-1/2" Dia. x 3-1/2"W x 3-3/8"H, Made in the USA.
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Size | 3.5 x 3.5 x 3.5 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Lockout/Tagout |
| Padlock Capacity | 3 |
| Color | Yellow |
| Number of Locking Points | 3 |
| For Use With | LP Gas Cylinder Hand Wheels Up To 2-3/16 Inch Diameter |
| Material | Plastic |
| Description | RecycLockout Lockout Tagout, Forklift Propane Tank, Recycled Plastic |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |