- Knife Switch Lockout is used to lockout knife switch style power handles and does not require the device to be secured to anything other than the switch itself
- The device accommodates up to 4" diameter handle bases with up to a .6" diameter, 5" long handle
- Includes 2 different styles of handle attachments to accommodate both round or oblong shaped handles
Zing Knife Switch Lockout, Plastic, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 2 in |
| Depth | 2 in |
| Height | 2-1/2 in |
| Accepts Shackle Diameter | 1/4 |
Product Details
| Type | Knife Switch Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Round Switch |
| Material | Plastic |
| Description | Knife Switch Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 7815 |
| Brand | Zing |