Red Button Cap For Crown PE 3000 Pallet Trucks
Red Button Cap For Crown PE 3000 Pallet Trucks
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | CR 093904-001 |
| Type | Hardware |
| For Use with Make | Crown |
| Compatible Part/Model Number | PE 3000 |
| Brand | Generic Parts Service |
Related Products
This GE Cap Style Hard Hat is made with 100% HDPE Material. With a 4-point suspension, an adjustable ratchet system, and a chinstrap, this hardhat provides great comfort and safety. The vents enable cool air to flow through the helmet reducing heat accumulation and increasing comfortability. This hardhat also has slots for cap mounted earmuffs. It Meets ANSI ISEAZ89.1-2014 Standards. Features: High Impact Resistant No Metal Components Class C Type 1
SELF-DUMPING PLASTIC FORKLIFT HOPPER Plastic Hopper is Forkliftable for Easy Transporting and Elevated Dumping. This Plastic Hopper allows one operator to easily move and dump large loads. Rugged, smooth and seamless molded polyethylene body won't rust, dent or corrode. Hopper is easily cleaned with high-pressure water or steam. Simple pull release safety latch controls the dump process. Hopper tilts up to 40° below horizontal for the dumping of all contents, and then returns to the upright position automatically ready for another load. Durable all-welded tubular steel frame and fork ...
MTC™ Bio's new 5ml MacroTubes® scale up the conveniences of standard 1.5ml tubes for larger volumes. These polypropylene tubes come with an attached cap that provides a tight, leak proof seal, and can also be opened (or closed) with one hand. The cap is designed to provide a secure seal from -86°C to +80°C. Features: Compatible with standard equipment Easy-open flip top Syringe port in cap Unsurpassed Clarity Dual graduations at every 0.2ml and 0.5ml
ShopSol Welding Tool Trolley (350 lb capacity) stool is designed for welding applications that require low height work tasks that allow user to be ergonomically positioned. Includes special designed fabric that resists flame and weld slag. Features Westex Indura fabric resists flame and weld slag 1" diameter welded steel frame designed to meet 350 lb seating capacity Removeable steel storage tray for tools or parts while working on the project Plush 3.5" Thick upholstered seat 16" W Four 3" industrial castors
The Dolav USA® MACX solid wall bin with short side runners is a high-performance, reusable bulk container engineered for long-term durability in the toughest agricultural, food-processing and industrial environments. Molded from structural-foam HDPE, it delivers exceptional impact resistance and load strength while maintaining a lighter footprint than traditional alternatives. Built to withstand repeated forklift handling, high stacking loads and constant reuse, the MACX Bin resists corrosion, cracking, warping, moisture absorption and environmental wear. Its seamless, non-porous ...