Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB2264917

MPN #: 1010482

ShopSol Welding Trolley, 350 lb. Cap, Blue and Red - 1010482

Product Description
ShopSol Welding Tool Trolley (350 lb capacity) stool is designed for welding applications that require low height work tasks that allow user to be ergonomically positioned. Includes special designed fabric that resists flame and weld slag.

Features
  • Westex Indura fabric resists flame and weld slag
  • 1" diameter welded steel frame designed to meet 350 lb seating capacity
  • Removeable steel storage tray for tools or parts while working on the project
  • Plush 3.5" Thick upholstered seat 16" W
  • Four 3" industrial castors


PRICE
$299.95

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width14-3/4 in
Height18 in
Weight16 lbs
Wheel Diameter3 in
Seat Dimensions11-1/2 x 14-1/2 in

Product Details

TypeWelding Trolley
ColorRed
Wheel TypeIndustrial
Capacity350 Lbs.
MaterialTubular Steel, Fabric and Foam
DescriptionWelding Trolley
Manufacturers Part Number1010482
Seat MaterialFabric and Foam
Number of Casters4
BrandShopSol

Compliance & Certifications

CertificationsBIFMA